Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65916

Brady Signs & Signage

65916

Brady Signs & Signage
B120, 14X10, BLK/YEL, PROTECTIVE
MFG Item Number
65916
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
65916
B120, 14X10, BLK/YEL, PROTECTIVE

Series Information

Specifications

Specifications
Manufacturer Part Number 65916
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Protective Equipment Required Sign, 14 H x 10 W x 0.1 D, Fiberglass
Background Color Yellow
Header Caution
Legend Protective Clothing Required
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs