Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65917 Brady Signs & Signage, B120, 20X14, BLK/YEL, PROTECTIVE

MFG Item Number
65917

65917 Brady Signs & Signage, B120, 20X14, BLK/YEL, PROTECTIVE

MFG Item Number
65917
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
65917
B120, 20X14, BLK/YEL, PROTECTIVE

Series Information

Specifications

Specifications
Manufacturer Part Number 65917
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Protective Equipment Required Sign, 20 H x 14 W x 0.1 D, Fiberglass
Background Color Yellow
Header Caution
Legend Protective Clothing Required
Material Fiberglass
Material Description Premium
Language English
Height 20 "
Width 14 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs