Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
65964 Brady Lockout/Tagout, GOLD LABELLED LOCKOUT HASP ALUMINIUM
MFG Item Number
65964

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

65964 Brady Lockout/Tagout, GOLD LABELLED LOCKOUT HASP ALUMINIUM

MFG Item Number
65964
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
65964
GOLD LABELLED LOCKOUT HASP ALUMINIUM

Series Information

Specifications

Specifications
Manufacturer Part Number 65964
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Labeled Group Lockout Hasps, Gold, Pack /5
Color Gold
Material Aluminum
Length 0.157 "
Net Weight 1.19 lbs
Gross Weight 0.0891 lbs