Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65970 Brady Lockout/Tagout, RED LABELED LOCKOUT HASPS

MFG Item Number
65970

65970 Brady Lockout/Tagout, RED LABELED LOCKOUT HASPS

MFG Item Number
65970
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
65970
RED LABELED LOCKOUT HASPS

Series Information

Specifications

Specifications
Manufacturer Part Number 65970
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Labeled Group Lockout Hasps, Red, Pack /5
Color Red
Material Aluminum
Length 0.157 "
Net Weight 0 lbs
Gross Weight 0.0891 lbs