Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65974 Brady Lockout/Tagout, GOLD LABELED LOCKOUT HASPS

MFG Item Number
65974

65974 Brady Lockout/Tagout, GOLD LABELED LOCKOUT HASPS

MFG Item Number
65974
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
65974
GOLD LABELED LOCKOUT HASPS

Series Information

Specifications

Specifications
Manufacturer Part Number 65974
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Labeled Group Lockout Hasps, Gold, Pack /5
Color Gold
Material Aluminum
Length 0.157 "
Net Weight 0 lbs
Gross Weight 0.0891 lbs