Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
65975 Brady Lockout/Tagout, COLOR COMBO LABELED LOCKOUT HASPS
MFG Item Number
65975

65975 Brady Lockout/Tagout, COLOR COMBO LABELED LOCKOUT HASPS

MFG Item Number
65975
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
65975
COLOR COMBO LABELED LOCKOUT HASPS

Series Information

Specifications

Specifications
Manufacturer Part Number 65975
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Labeled Group Lockout Hasps, Combo
Color Black, Gold, Green, Red, Silver
Material Aluminum
Length 0.157 "
Net Weight 0 lbs
Gross Weight 0.0874 lbs