Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
65PGTL-100 Ericson Cordsets, 60 and 100 Amp Series, Cordset #6/5 Type W 100ft. 90A
MFG Item Number
65PGTL-100
65PGTL-100 Ericson Cordsets, 60 and 100 Amp Series, Cordset #6/5 Type W 100ft. 90A
MFG Item Number
65PGTL-100
Description
Cordsets, 60 and 100 Amp Series
Cordset #6/5 Type W 100ft. 90A
60 and 100 Amp Series Information
Pigtail Cordsets IEC Rated SOW Cord Ericson's line of 60 and 100 amp cordsets are built for durability and long service. These plugs are constructed to meet the high demands of industrial and military enviornments. Pigtail cordsets allow for hard wiring into panels with tinned ends.
Specifications
Specifications
Manufacturer Part Number
65PGTL-100
Manufacturer
Ericson
Product Series
60 and 100 Amp
Family Series
Ericson Cordsets, 60 and 100 Amp Series
Description
Cordset #6/5 Type W 100ft. 90A W/560C9S
Angle
Straight
Input
Wire Leads
Output
4P 5W IEC 560C9E
Cord Type
SOW
Color
Black
Current Rating
60 A
Length
100 '
Wire Size Range
6/5 AWG
Approvals
UL
Net Weight
88 lbs
Gross Weight
85 lbs
65PGTL-100
Ericson Cordsets, 60 and 100 Amp Series