65PGTL-50
Ericson Cordsets, 60 and 100 Amp Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

65PGTL-50 Ericson Cordsets, 60 and 100 Amp Series, Cordset #6/5 Type W 50ft. 90A W/560C9E

MFG Item Number
65PGTL-50

65PGTL-50 Ericson Cordsets, 60 and 100 Amp Series, Cordset #6/5 Type W 50ft. 90A W/560C9E

MFG Item Number
65PGTL-50
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 60 and 100 Amp Series
Item #
65PGTL-50
Cordset #6/5 Type W 50ft. 90A W/560C9E

60 and 100 Amp Series Information

  • Pigtail Cordsets
  • IEC Rated
  • SOW Cord
Ericson's line of 60 and 100 amp cordsets are built for durability and long service. These plugs are constructed to meet the high demands of industrial and military enviornments. Pigtail cordsets allow for hard wiring into panels with tinned ends.

Specifications

Specifications
Manufacturer Part Number 65PGTL-50
Manufacturer Ericson
Product Series 60 and 100 Amp
Family Series Ericson Cordsets, 60 and 100 Amp Series
Description Cordset #6/5 Type W 50ft. 90A W/560C9E
Angle Straight
Input Wire Leads
Output 4P 5W IEC 560C9E
Cord Type SOW
Color Black
Current Rating 60 A
Length 50 '
Wire Size Range 6/5 AWG
Approvals UL
Net Weight 45 lbs
Gross Weight 45 lbs