Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Complex Environment Series
65W34DPLX
Eaton Plugs & Receptacles, Complex Environment Series
Recp Dulpex WT 15A 277V 2P3W H/L YL
MFG Item Number
65W34DPLX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Recp Dulpex WT 15A 277V 2P3W H/L YL
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
65W34DPLX |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Eaton Arrow Hart watertight locking receptacle, 18-10 AWG, 15A, Industrial, 277V, Back wiring, Yellow, Duplex, Watertight, L7-15, Two-pole, Three-wire, grounding, Thermoplastic, glass-filled nylon |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
L7-15R |
| Watertight |
Yes |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
65W34DPLX
Eaton Plugs & Receptacles, Complex Environment Series