65W47
Eaton Plugs & Receptacles, Complex Environment Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
65W47 Eaton Plugs & Receptacles, Complex Environment Series, Recp Single WT 15A 125V 2P3W H/L YL
MFG Item Number
65W47

65W47 Eaton Plugs & Receptacles, Complex Environment Series, Recp Single WT 15A 125V 2P3W H/L YL

MFG Item Number
65W47
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Complex Environment Series
Item #
65W47
Recp Single WT 15A 125V 2P3W H/L YL

Complex Environment Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 65W47
Manufacturer Eaton
Product Series Complex Environment
Family Series Eaton Plugs & Receptacles, Complex Environment Series
Description Eaton Arrow Hart watertight locking receptacle, 14-10 AWG, 15A, Industrial, 125V, Back and side wiring, Yellow, Single, Watertight, L5-15, Two-pole, Three-wire, grounding, Thermoplastic, glass-filled nylon
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Phase 1
Connection Type Receptacle
NEMA Configuration L5-15R
Watertight Yes
Special Properties Corrosion Resistant
Isolated Ground No
Color Yellow
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
65W47DPLX
65W47DPLX
Eaton Plugs & Receptacles, Complex Environment Series