66-12BK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-12BK

Eaton's B-Line series Wireway

66-12BK

Eaton's B-Line series Wireway
Barrier Kit, 60in., Bolt-On
Item Number
66-12BK
MFG Item Number
78205140508
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-12BK
Barrier Kit, 60in., Bolt-On

Series Information

Specifications

Specifications
Manufacturer Part Number 78205140508
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Barrier Kit, 60in., Bolt-On
Style Barrier
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 6.315 lbs
Alternatives
JW6BK60
JW6BK60
Wiegmann Wireway, JW Series