66-12LBC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-12LBC Eaton's B-Line series Wireway, Box Connector, 6in.Sq, w/Hardware

MFG Item Number
78205100470

66-12LBC Eaton's B-Line series Wireway, Box Connector, 6in.Sq, w/Hardware

MFG Item Number
78205100470
Item Number
66-12LBC
More specs
This item cannot be canceled or returned

Obsolete

Description

Wireway, Series
Item #
66-12LBC
Box Connector, 6in.Sq, w/Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100470
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Box Connector, 6in.Sq, w/Hardware
Style Box Connector
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0.11 lbs
Gross Weight 1.76 lbs
Alternatives
LJWA6
LJWA6
Wiegmann Wireway, LJW Series