66-12LC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-12LC Eaton's B-Line series Wireway, Top-Opening Cross, 6in.Sq

MFG Item Number
78205100394

66-12LC Eaton's B-Line series Wireway, Top-Opening Cross, 6in.Sq

MFG Item Number
78205100394
Item Number
66-12LC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-12LC
Top-Opening Cross, 6in.Sq

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100394
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Top-Opening Cross, 6in.Sq
Style Cross
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 14 lbs
Alternatives
LJWX6
LJWX6
Wiegmann Wireway