66-12LE9AC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-12LE9AC Eaton's B-Line series Wireway, Elbow, 90 Deg, 6in.Sq, Outside-Top

MFG Item Number
78205100501

66-12LE9AC Eaton's B-Line series Wireway, Elbow, 90 Deg, 6in.Sq, Outside-Top

MFG Item Number
78205100501
Item Number
66-12LE9AC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-12LE9AC
Elbow, 90 Deg, 6in.Sq, Outside-Top

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100501
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Elbow, 90 Deg, 6in.Sq, Outside-Top Opening
Style 90 Elbow
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 11.61 lbs