66-12LE9TCC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-12LE9TCC Eaton's B-Line series Wireway, Transposition Elbow, 90 Deg, 6in.Sq,

MFG Item Number
78205100492

66-12LE9TCC Eaton's B-Line series Wireway, Transposition Elbow, 90 Deg, 6in.Sq,

MFG Item Number
78205100492
Item Number
66-12LE9TCC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-12LE9TCC
Transposition Elbow, 90 Deg, 6in.Sq,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100492
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Transposition Elbow, 90 Deg, 6in.Sq, Counterclockwise
Style 90 Elbow
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 9.557 lbs
Alternatives
LJW906CCW
LJW906CCW
Wiegmann Wireway