66-12LSP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-12LSP Eaton's B-Line series Wireway, Sealing Plate, Flat, 6in.Sq, w/Hrdwr

MFG Item Number
78205100464

66-12LSP Eaton's B-Line series Wireway, Sealing Plate, Flat, 6in.Sq, w/Hrdwr

MFG Item Number
78205100464
Item Number
66-12LSP
More specs
This item cannot be canceled or returned

Obsolete

Description

Wireway, Series
Item #
66-12LSP
Sealing Plate, Flat, 6in.Sq, w/Hrdwr

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100464
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Sealing Plate, Flat, 6in.Sq, w/Hrdwr
Style Sealing Plate
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0.0506 lbs
Gross Weight 0.9 lbs
Alternatives
LJW6QRSP
LJW6QRSP
Wiegmann Wireway, LJW Series