66-12LTSC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-12LTSC Eaton's B-Line series Wireway, Transposition Wireway, 6in.Sq, CW

MFG Item Number
78205100554

66-12LTSC Eaton's B-Line series Wireway, Transposition Wireway, 6in.Sq, CW

MFG Item Number
78205100554
Item Number
66-12LTSC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-12LTSC
Transposition Wireway, 6in.Sq, CW

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100554
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Transposition Wireway, 6in.Sq, CW
Style Straight Section
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 9.25 lbs
Alternatives
LJW61CW
LJW61CW
Wiegmann Wireway