66-12LTSCC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-12LTSCC Eaton's B-Line series Wireway, 66-12LTSCC

MFG Item Number
78205100550

66-12LTSCC Eaton's B-Line series Wireway, 66-12LTSCC

MFG Item Number
78205100550
Item Number
66-12LTSCC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-12LTSCC
66-12LTSCC

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100550
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 66-12LTSCC
Style Lay-In
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 9.039 lbs
Alternatives
LJW61CCW
LJW61CCW
Wiegmann Wireway