66-3RBKA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-3RBKA Eaton's B-Line series Wireway, 66-3RBKA BARRIER KIT 60in. BOLT-ON

MFG Item Number
78205166555

66-3RBKA Eaton's B-Line series Wireway, 66-3RBKA BARRIER KIT 60in. BOLT-ON

MFG Item Number
78205166555
Item Number
66-3RBKA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-3RBKA
66-3RBKA BARRIER KIT 60in. BOLT-ON

Series Information

Specifications

Specifications
Manufacturer Part Number 78205166555
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 66-3RBKA BARRIER KIT 60in. BOLT-ON ALUM.
Style Barrier
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 2.503 lbs