66-4XSBH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-4XSBH

Eaton's B-Line series Wireway

66-4XSBH

Eaton's B-Line series Wireway
Bracket Hanger, 6in.X6in., Inclft.s
Item Number
66-4XSBH
MFG Item Number
78205113454
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-4XSBH
Bracket Hanger, 6in.X6in., Inclft.s

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113454
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Bracket Hanger, 6in.X6in., Inclft.s Wireway to Bracket Mounting Hardware ++Anchors not Included++
Style Bracket Hanger
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0.952 lbs
Alternatives
1487DL2SS
1487DL2SS
Hammond Manufacturing Wireway