66-4XSDH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-4XSDH

Eaton's B-Line series Wireway

66-4XSDH

Eaton's B-Line series Wireway
Drop Hanger, 6in.x6in., Includes
Item Number
66-4XSDH
MFG Item Number
78205113455
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-4XSDH
Drop Hanger, 6in.x6in., Includes

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113455
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Drop Hanger, 6in.x6in., Includes Wireway to Bracket Mounting Hardware +++Anchors not Included+++
Style Drop Hanger
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0.709 lbs
Alternatives
1487DL1SS
1487DL1SS
Hammond Manufacturing Wireway