66-4XSFCP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-4XSFCP

Eaton's B-Line series Wireway

66-4XSFCP

Eaton's B-Line series Wireway
Closure Plate, 6in.x6in.
Item Number
66-4XSFCP
MFG Item Number
78205113459
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-4XSFCP
Closure Plate, 6in.x6in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113459
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Closure Plate, 6in.x6in.
Style Closing Plate
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 1.753 lbs
Alternatives
SSJWE6
SSJWE6
Wiegmann Wireway, SSJW Series
1487DHSS
1487DHSS
Hammond Manufacturing Wireway