66-4XSFN6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-4XSFN6

Eaton's B-Line series Wireway

66-4XSFN6

Eaton's B-Line series Wireway
Nipple, 6in.x6in.x6in.Long
Item Number
66-4XSFN6
MFG Item Number
78205113466
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-4XSFN6
Nipple, 6in.x6in.x6in.Long

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113466
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Nipple, 6in.x6in.x6in.Long
Style Nipple
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 4.683 lbs
Alternatives
SSJWN666
SSJWN666
Wiegmann Wireway, SSJW Series