66-98167-A155-HAZ
Meltric Plugs & Receptacles, DSN150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-98167-A155-HAZ

Meltric Plugs & Receptacles, DSN150 Series

66-98167-A155-HAZ

Meltric Plugs & Receptacles, DSN150 Series
DSN150 INLET METAL SIZE 5 TYPE 4X
MFG Item Number
66-98167-A155-HAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN150 Series
Item #
66-98167-A155-HAZ
DSN150 INLET METAL SIZE 5 TYPE 4X

DSN150 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 150 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Specifications

Specifications
Manufacturer Part Number 66-98167-A155-HAZ
Manufacturer Meltric
Product Series DSN150
Family Series Meltric Plugs & Receptacles, DSN150 Series
Description DSN150 INLET METAL SIZE 5 TYPE 4X 3P+N+G 150A 120/208 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Connection Type Inlet
Current Rating 150 A
Voltage 120 V, 208 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 5
Auxiliary Contact None
Wire Size Range 2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG, 3 AWG, 4 AWG
Material Metallic
Operating Temperature '-40-104 °F
Terminal Type Screw
Color Code Blue, Yellow
NEMA Rating NEMA 4X
Approvals cCSAus
Comments No Lockout Hole, Zone 2, Div 2 Hazardous Rated
Net Weight 0 lbs
Gross Weight 0 lbs