CP Series Information
| Manufacturer Part Number | 66 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CP |
| Family Series | Eaton's Crouse-Hinds series Couplers, CP Series |
| Description | Eaton Crouse-Hinds series rigid/IMC combination coupling, Flexible steel squeeze type to rigid threaded, Rigid/IMC, Malleable iron, Combination type, 3/4-3/4 |
| Conduit Type | IMC (Intermediate Metal Conduit) to FMC (Flexible Metallic Conduit), RMC (Rigid Metal Conduit) to FMC (Flexible Metallic Conduit) |
| Connection Type | Squeeze Clamp to NPT Thread |
| Trade Size | 0.75 |
| Req. Conduit Rotation | No |
| Grounding | No |
| Protection Rating | Indoor |
| Composition | Iron |
| Hazardous Location | No |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |