Series Information
| Manufacturer Part Number | 66000100 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Fuses |
| Description | FUS GG T00C 100A |
| Fuse Type | NH Type |
| Current Rating | 100 A |
| AC Voltage | 500 VAC |
| DC Voltage | 500 VDC |
| Class | gG |
| Characteristic | General Purpose |
| Trip Indicator | No |
| Alarm Contacts | No |
| Net Weight | 0.265 lbs |
| Gross Weight | 0.265 lbs |