Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
66025500 Mastervolt Miscellaneous, MLI Ultra 24/5500
66025500 Mastervolt Miscellaneous, MLI Ultra 24/5500
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Mastervolt |
| Family Series |
Mastervolt Miscellaneous |
| Manufacturer Part Number |
66025500 |
| Description |
MLI Ultra 24/5500 |
| Net Weight |
121.3 lbs |
| Gross Weight |
132.3 lbs |
66025500
Mastervolt Miscellaneous