6604729

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6604729

Altech Fittings, 66047 Series

6604729

Altech Fittings, 66047 Series
Adapter, M32 to PG21, BN [20]
MFG Item Number
6604729
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, 66047 Series
Item #
6604729
Adapter, M32 to PG21, BN [20]

66047 Series Information

Specifications

Specifications
Manufacturer Part Number 6604729
Manufacturer Altech
Product Series 66047
Family Series Altech Fittings, 66047 Series
Description Adapter, M32 to PG21, BN [20]
Connection Type Male/Female
External Thread M32
Internal Thread PG21
Length 0.93 "
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0 lbs
Gross Weight 0 lbs