6604742

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6604742

Altech Fittings, 66047 Series

6604742

Altech Fittings, 66047 Series
Adapter, M50 to PG36
MFG Item Number
6604742
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, 66047 Series
Item #
6604742
Adapter, M50 to PG36

66047 Series Information

Specifications

Specifications
Manufacturer Part Number 6604742
Manufacturer Altech
Product Series 66047
Family Series Altech Fittings, 66047 Series
Description Adapter, M50 to PG36
Connection Type Male/Female
External Thread M50
Internal Thread PG36
Length 1.14 "
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0.22 lbs
Gross Weight 0.22 lbs