6604831

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6604831

Altech Fittings, 66048 Series

6604831

Altech Fittings, 66048 Series
Adapter, PG29 to M40
MFG Item Number
6604831
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, 66048 Series
Item #
6604831
Adapter, PG29 to M40

66048 Series Information

Specifications

Specifications
Manufacturer Part Number 6604831
Manufacturer Altech
Product Series 66048
Family Series Altech Fittings, 66048 Series
Description Adapter, PG29 to M40
Connection Type Male/Female
External Thread PG29
Internal Thread M40
Length 0.79 "
Material Brass
Composition Metallic
Hazardous Location No
Net Weight 0 lbs
Gross Weight 0 lbs