Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66065 Brady Labels, TAG B851 5.75X3 BLK/RED/WHT 2SIDE

MFG Item Number
66065

66065 Brady Labels, TAG B851 5.75X3 BLK/RED/WHT 2SIDE

MFG Item Number
66065
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
66065
TAG B851 5.75X3 BLK/RED/WHT 2SIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 66065
Manufacturer Brady
Family Series Brady Labels
Description Tags DO NOT OPERATE THIS TAG MAY ONLY BE REMOVED Polyester 5.75x3 BK/RD/WH 25PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Operate This Lock/Tag May Only Be Removed by_Name_Date_
Net Weight 0 lbs
Gross Weight 0.0134 lbs