Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FM1D14A-LV Intermatic Timers, Surface/DIN Rail Mount Module, 15A
MFG Item Number
FM1D14A-LV
FM1D14A-LV Intermatic Timers, Surface/DIN Rail Mount Module, 15A
MFG Item Number
FM1D14A-LV
This item cannot be canceled or returned
Description
Surface/DIN Rail Mount Module, 15A
Specifications
Specifications
| Manufacturer Part Number |
FM1D14A-LV |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Timers |
| Description |
24-Hour/7-Day Electronic Timer Module, Surface/DIN Rail Mount24VAC/DC |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.48 lbs |
FM1D14A-LV
Intermatic Timers