Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Couplers, CP Series
660DC
Eaton's Crouse-Hinds series Couplers, CP Series
This item cannot be canceled or returned
Description
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
660DC |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Couplers, CP Series |
| Description |
Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc die cast, Compression type, 1/2 |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Compression |
| Trade Size |
1/2 " |
| Req. Conduit Rotation |
No |
| Protection Rating |
Indoor |
| Composition |
Die Cast Zinc |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
660DC
Eaton's Crouse-Hinds series Couplers, CP Series