Obsolete
CP Series Information
| Manufacturer Part Number | 660S |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CP |
| Family Series | Eaton's Crouse-Hinds series Couplers, CP Series |
| Description | Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc plated steel, Compression type, 1/2 |
| Conduit Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Compression |
| Trade Size | 1/2 " |
| Req. Conduit Rotation | No |
| Protection Rating | Concrete Tight |
| Composition | Zinc Plated Steel |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.12 lbs |