Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

660ZTBLU

Platt Luggage Cases

660ZTBLU

Platt Luggage Cases
CASE, 13in.x10in.x2in., TROUBLE SHOOTER,
MFG Item Number
660ZTBLU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cases, Series
Item #
660ZTBLU
CASE, 13in.x10in.x2in., TROUBLE SHOOTER,

Series Information

Specifications

Specifications
Manufacturer Part Number 660ZTBLU
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Description CASE, 13in.x10in.x2in., TROUBLE SHOOTER, INCL SEWN TOOL POCKETS AND METER POUCH, BLUE
Tool Pockets 29 Sewn
Interior Meter Pouch
Material Nylon
Color Blue
Net Weight 2.625 lbs
Gross Weight 2.65 lbs