Series Information
| Manufacturer Part Number | 98060501 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Relays |
| Description | Alarm Control |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Round Pin |
| Enclosure | Plastic |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 10 A |
| Mechanical Latch | No |
| Safety Guided | Yes |
| Net Weight | 0.375 lbs |
| Gross Weight | 0.375 lbs |