6612-12LW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6612-12LW Eaton's B-Line series Wireway, wireway, 6in.Hx6in.Wx12in.L, N12, ANSI61

MFG Item Number
78205100436

6612-12LW Eaton's B-Line series Wireway, wireway, 6in.Hx6in.Wx12in.L, N12, ANSI61

MFG Item Number
78205100436
Item Number
6612-12LW
More specs
This item cannot be canceled or returned

Obsolete

Description

Wireway, Series
Item #
6612-12LW
wireway, 6in.Hx6in.Wx12in.L, N12, ANSI61

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100436
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description wireway, 6in.Hx6in.Wx12in.L, N12, ANSI61 Gray Steel, Hinged Snap Latch Cover, Lay-In
Cover Design Hinge Cover
Composition Metallic
Style Lay-In
Nominal Length 12 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 7.28 lbs
Gross Weight 8.48 lbs
Alternatives
LJW61
LJW61
Wiegmann Wireway, LJW Series