6612BK
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6612BK

Eaton Plugs & Receptacles, Industrial Grade Series

6612BK

Eaton Plugs & Receptacles, Industrial Grade Series
Plug, 4P-5W, 30A 120/208V 3Ph, Blk,
MFG Item Number
6612BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
6612BK
Plug, 4P-5W, 30A 120/208V 3Ph, Blk,

Industrial Grade Series Information

  • Clear Cover over Wiring Compartments Allow Easy Inspection of Wiring Terminations
  • Individual Wiring Compartments with Tapered Channel for Easy Insertion of Wires
  • Neoprene Gasket Seals Cord Hole from Dust and Debris
  • Back Wire Terminal Clamps for Easy Secure Wiring

Videos

Specifications

Specifications
Manufacturer Part Number 6612BK
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Plug, 4P-5W, 30A 120/208V 3Ph, Blk, Locking, L21-30
Current Rating 30 A
Number of Poles 4
Number of Wires 5
Phase 3Y
Body Type Straight
Connection Type Plug
NEMA Configuration L21-30P
Watertight No
Isolated Ground No
Color Black
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs