6618GNK
Eaton's B-Line series Wireway, Lay-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6618GNK

Eaton's B-Line series Wireway, Lay-In Series

6618GNK

Eaton's B-Line series Wireway, Lay-In Series
6618 G NK
Item Number
6618GNK
MFG Item Number
78205166128
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
6618GNK
6618 G NK

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205166128
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description 6618 G NK
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 18 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Net Weight 7.2 lbs
Gross Weight 7.2 lbs