Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SKY-TIE Series Information
| Manufacturer Part Number | 66211B |
|---|---|
| Manufacturer | Halex |
| Product Series | SKY-TIE |
| Family Series | Halex Bus Drops, SKY-TIE Series |
| Description | SKY TIE CABLE CLMP 3/4in.X1-1/8 |
| Composition | Steel |
| Protection Rating | Indoor |
| Hazardous Location | No |
| Cable Range | 0.75-1.125 " |
| Angle | 90 |
| Comments | Weight limit 70 lbs |
| Net Weight | 0.77 lbs |
| Gross Weight | 0.765 lbs |