6624-12LW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6624-12LW Eaton's B-Line series Wireway, Wireway, 6in.Hx6in.Wx24in.L, N12, ANSI61

MFG Item Number
78205100441

6624-12LW Eaton's B-Line series Wireway, Wireway, 6in.Hx6in.Wx24in.L, N12, ANSI61

MFG Item Number
78205100441
Item Number
6624-12LW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6624-12LW
Wireway, 6in.Hx6in.Wx24in.L, N12, ANSI61

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100441
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 6in.Hx6in.Wx24in.L, N12, ANSI61 Gray Steel, Hingd Snap Latch Cover, Lay-In
Composition Metallic
Style Lay-In
Nominal Length 24 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 15.033 lbs
Alternatives
LJW62
LJW62
Wiegmann Wireway, LJW Series