6624-12WT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6624-12WT Eaton's B-Line series Wireway, Wireway

MFG Item Number
78205116320

6624-12WT Eaton's B-Line series Wireway, Wireway

MFG Item Number
78205116320
Item Number
6624-12WT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6624-12WT
Wireway

Series Information

Specifications

Specifications
Manufacturer Part Number 78205116320
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 24 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 16.039 lbs