662RT
Eaton's Crouse-Hinds series Couplers, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

662RT

Eaton's Crouse-Hinds series Couplers, CP Series

662RT

Eaton's Crouse-Hinds series Couplers, CP Series
1 IN EMT CMP CPL RAINTIGHT
MFG Item Number
662RT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, CP Series
Item #
662RT
1 IN EMT CMP CPL RAINTIGHT

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 662RT
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Couplers, CP Series
Description Eaton Crouse-Hinds series raintight compression coupling, EMT, Steel, 1
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 1 "
Req. Conduit Rotation No
Protection Rating Concrete Tight, Rain Tight
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Location No
Approvals cUL, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs