Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66322 Brady Labels, TAG B837 5.75X3 BLK/WHT 2-SIDED 25/PK

MFG Item Number
66322

66322 Brady Labels, TAG B837 5.75X3 BLK/WHT 2-SIDED 25/PK

MFG Item Number
66322
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
66322
TAG B837 5.75X3 BLK/WHT 2-SIDED 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 66322
Manufacturer Brady
Family Series Brady Labels
Description Tag Confined Space Pre Entry Checklist Polyester 5.75x3 Black on White 25PK
Material Type Polyester
Background Color Black, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Issued (Date and Time)_Expires (Date and Time)_Space To Be Entered_Purpose Of ntry_
Net Weight 0 lbs
Gross Weight 0.0334 lbs