6636-12LW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6636-12LW

Eaton's B-Line series Wireway

6636-12LW

Eaton's B-Line series Wireway
Wireway, 6in.Hx6in.Wx36in.L, N12, ANSI61
Item Number
6636-12LW
MFG Item Number
78205100445
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6636-12LW
Wireway, 6in.Hx6in.Wx36in.L, N12, ANSI61

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100445
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 6in.Hx6in.Wx36in.L, N12, ANSI61 Gray Steel, Hinged Snap Latch Cover, Lay-In
Cover Design Hinge Cover
Composition Metallic
Style Lay-In
Nominal Length 36 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 21.731 lbs
Alternatives
LJW63
LJW63
Wiegmann Wireway, LJW Series