6636-12WT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6636-12WT

Eaton's B-Line series Wireway

6636-12WT

Eaton's B-Line series Wireway
6636-12WT
Item Number
6636-12WT
MFG Item Number
78205116330
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6636-12WT
6636-12WT

Series Information

Specifications

Specifications
Manufacturer Part Number 78205116330
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 6636-12WT
Latching Mechanism Hinge Cover
Cover Design Hinge Cover
Composition Steel
Nominal Length 36 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 23.125 lbs