6636GRT
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6636GRT

Eaton's B-Line series Enclosures

6636GRT

Eaton's B-Line series Enclosures
6636 GRT
Item Number
6636GRT
MFG Item Number
78205114197
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
6636GRT
6636 GRT

Series Information

Specifications

Specifications
Manufacturer Part Number 78205114197
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description 6636 GRT
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 3R
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 36 "
Net Weight 17.8 lbs
Gross Weight 17.8 lbs
Alternatives
RSCG060636
RSCG060636
Wiegmann Enclosures, RSCG Series