6636GTGVNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6636GTGVNK Eaton's B-Line series Wireway, 6636 GTGV NK

MFG Item Number
11766338

6636GTGVNK Eaton's B-Line series Wireway, 6636 GTGV NK

MFG Item Number
11766338
Item Number
6636GTGVNK
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6636GTGVNK
6636 GTGV NK

Series Information

Specifications

Specifications
Manufacturer Part Number 11766338
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 6636 GTGV NK
Latching Mechanism Screw Cover
Cover Design Screw Cover
Composition Steel
Nominal Length 36 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs