Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Couplers, CP Series
663RT
Eaton's Crouse-Hinds series Couplers, CP Series
1 1/4 EMT CMP CPL RAINTIGHT
This item cannot be canceled or returned
Description
1 1/4 EMT CMP CPL RAINTIGHT
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
663RT |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Couplers, CP Series |
| Description |
Eaton Crouse-Hinds series raintight compression coupling, EMT, Steel, 1-1/4 |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Compression |
| Trade Size |
1-1/4 " |
| Req. Conduit Rotation |
No |
| Protection Rating |
Concrete Tight, Rain Tight |
| Composition |
Zinc Plated Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
0.49 lbs |
| Gross Weight |
0.49 lbs |
663RT
Eaton's Crouse-Hinds series Couplers, CP Series