664-4XFCHSC
Eaton's B-Line series Enclosures, Type 4X Hinged Screw Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

664-4XFCHSC

Eaton's B-Line series Enclosures, Type 4X Hinged Screw Cover Series

664-4XFCHSC

Eaton's B-Line series Enclosures, Type 4X Hinged Screw Cover Series
Enclosure
Item Number
664-4XFCHSC
MFG Item Number
78205152377
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Hinged Screw Cover Series
Item #
664-4XFCHSC
Enclosure

Type 4X Hinged Screw Cover Series Information

  • Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
  • Conforms to NEMA Standard for Type 1, Type 3, Type 4X, Type 6P, Type 12
  • Watertight and Dust‑Tight Hinged Screw Cover

Specifications

Specifications
Manufacturer Part Number 78205152377
Manufacturer Eaton's B-Line series
Product Series Type 4X Hinged Screw Cover
Family Series Eaton's B-Line series Enclosures, Type 4X Hinged Screw Cover Series
Description Enclosure
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 4X, NEMA 6P
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 5 "
Approvals CSA, UL
Net Weight 2.395 lbs
Gross Weight 2.775 lbs